Shop HOMEROOTS
See all product information
Create Account
23" Sandy Black And Weathered Oak Manufactured Wood Rectangular End Table With Shelf
Mfr # 485831
Zoro # G722833426
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
24 in
Length
22 in
Height
23 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485831
- Zoro #
- G722833426
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 22 in
- Height
- 23 in
Details
- Item
- End-Side Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Brown
- Leg Type
- Sled
- Leg Color
- Black
- Finish
- Weathered
- Assembled/Unassembled
- Assembled
- Set
- No
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
- Base Material
- Manufactured Wood
- Style
- Traditional
Description
Optimize your space and add some charm to your room with the 23" sandy black and weathered oak manufactured wood rectangular end table with shelf. It is crafted out of manufactured wood to create an inspiring atmosphere in any room. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23" H x 24" W x 22" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.