
23" Silver And White Leather and Stainless Steel Arm Chair
Mfr # 667633
Zoro # G722810526
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22.95 in
Includes
1 Chair
Accent Chair Pattern
Solid Color
Back Type
Fixed Back
Adjustable Headrest
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667633
Zoro #
G722810526
UPC #
-
Country of Origin
China
Dimensions
Overall Length
22.95 in
Overall Height
31.3 in
Overall Depth
23.62 in
Details
Includes
1 Chair
Accent Chair Pattern
Solid Color
Back Type
Fixed Back
Adjustable Headrest
No
Removable Seat Cushions
No
Weight Capacity
300 lb
Upholstery Material
Leather
Item
Arm Chair
Leg Color
Silver
Hardware Finish
Chrome
Leg Material
Stainless Steel
Seat Color
White
Ottoman Included
No
Legs Included
Yes
Upholstery Color
White
Purposeful Distressing Type
No Distressing
Arms Included
Yes
Arm Material
Metal
Arm Style
Round Arms
Seat Material
Metal
Description
This 23-inch silver and white leather and stainless steel arm chair is the perfect decorative yet functional accessory for your home. Inspired by mid-century modern design, this timeless classic features a shiny silver stainless steel base with genuine leather stretched across the back, the seat, and wrapped on the armrests. This versatile chair can be used around the table for dining, around the conference table for a meeting, or as an accent chair in the living room, bedroom, lounge, or office. 31.30-inch h x 22.95-inch w x 23.62-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.