23" White and Brown Faux Fur Arm Chair

  • Mfr # 549021

  • Zoro # G222365731


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.93 in
Overall Height
31 in
Color
White Brown
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549021
Zoro #
G222365731
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16.93 in
Overall Height
31 in
Overall Width
23.23 in

Details

Color
White Brown
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 23-inch white and brown faux fur arm chair is the perfect decorative yet functional accessory for your home. This sturdy faux fur upholstered arm chair comes in a chic solid white color to give your space just the right look. The high quality manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 31-inch h x 23.23-inch w x 16.93-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.