Zoro Homepage

23" White and Natural Distressed Marble and Wood Round Drum End Table

  • Mfr # 556503

  • Zoro # G522365714


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Tabletop Color
White
Depth
19 in
Width
15 in
Height
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556503
Zoro #
G522365714
UPC #
-
Country of Origin
India

Dimensions

Depth
19 in
Width
15 in
Height
22.8 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
White
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 23-inch white and natural distressed marble and wood round drum end table radiates a versatile charm. The natural coloration of the high quality manufactured wood base marries nicely with the white marble top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22.8-inch h x 15-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.