Shop HOMEROOTS
See all product information
Create Account
23" X 19" Black Rustic Butterfly Wooden Wall Decor
Mfr # 274489
Zoro # G122883113
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Color
Black
Style
Traditional
Finish
Coated
Hooks Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274489
- Zoro #
- G122883113
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Length
- 23 in
- Width
- 19 in
Details
- Color
- Black
- Item
- Wall Decor
- Style
- Traditional
- Finish
- Coated
- Hooks Included
- No
- Assembly Required
- No
Description
Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. Enhance your wall decor with a touch of traditional elegance. The mesmerizing black hue adds a sophisticated charm, effortlessly complementing any interior style. Crafted with meticulous attention to detail, this wall decor exudes timeless beauty. From your living room to the bedroom, it effortlessly elevates the atmosphere, creating a captivating focal point. Designed to command attention, the traditional style of this wall decor effortlessly integrates into your existing decor, infusing your space with a sense of classic refinement. Elevate your home ambiance with this captivating piece of wall art, beautifully showcasing a balance between elegance and contemporary fashion. 23-inch H x 19-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.