23" X 39" Gray and Brown Wood and Metal Wall Decor
- Mfr # 489482
- Zoro # G722885340
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Hooks Included
No
Wall Decor Type
Framed Art
Mirrored
No
Assembly Required
No
Length
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489482
- Zoro #
- G722885340
- UPC #
- -
- Country of Origin
- China
- Hooks Included
- No
- Wall Decor Type
- Framed Art
- Mirrored
- No
- Assembly Required
- No
- Item
- Wall Decor
- Material
- Wood, Metal
- Outdoor Suitability
- No
- Orientation
- Horizontal Only
- Number of Pieces
- 1
- Style
- Cottage
- Shape
- Rectangle
- Construction Method
- Handmade
- Color
- Gray, Brown
- Finish Style
- Distressed Metal
- Lighted
- No
- Commercial Use
- Yes
Dimensions
- Length
- 22.5 in
- Size
- 22.5" x 38.75" x 2.5"
- Depth
- 2.5 in
- Width
- 38.75 in
Description
The 23-inch x 39-inch gray and brown wood and metal wall decor is the perfect decorative accessory for your home. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. This transportation inspired wall art features a motorcycle icon and will bring a refreshing look and perspective to your walls. 22.5-inch H x 38.75-inch W x 2.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.