23in Dark Brown Standard Accent Cabinet
- Mfr # 389715
- Zoro # G523438196
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Cabinet Type
Accent Cabinet
Number of Cabinets
1
Overall Depth
16 in
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389715
- Zoro #
- G523438196
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Size
- 31" x 22.75" x 16"
- Width
- 22.75 in
- Overall Length
- 31 in
Details
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Number of Cabinets
- 1
- Solid Wood Frame
- No
- Finish
- Polished
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Item
- Cabinets
- Shelves Included
- No
- Cabinet Design
- Standard
- Shape
- Corner
- Lacquered
- No
- Color
- Dark Brown
- Cabinet Doors
- Yes
- Material
- Manufactured Wood
- Gloss Finish
- No
Description
Add a fashionable storage option to your space with this 23in dark brown standard accent cabinet. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31in H x 22.75in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.