Shop HOMEROOTS
See all product information
Create Account
69in Natural and Brown Wood Distressed Reclaimed Wood Bench
- Mfr # 606751
- Zoro # G523438240
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Leg Material
Reclaimed Wood
Upholstered
No
Weight Capacity
300 lbs
Width
68.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606751
- Zoro #
- G523438240
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 68.9 in
- Overall Length
- 16.9 in
- Overall Depth
- 15 in
Details
- Assembly
- No Assembly Needed
- Item
- Benches
- Leg Material
- Reclaimed Wood
- Upholstered
- No
- Weight Capacity
- 300 lbs
- Color
- Brown
- Style
- Rustic
- Material
- Recycled Wood
- Shape
- Rectangle
- Hand Crafted
- No
- Seat Material
- Recycled Wood
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Finish
- Natural
- Bench Pattern
- Solid Color
Description
Optimize your space and add some charm to your room with the 69-inch natural and brown wood distressed reclaimed wood bench. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16.9-inch h x 68.9-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.