
24" Antiqued Brass Metal Table Lamp
Mfr # 645988
Zoro # G322344032
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
6 in
Assembly Required
No Assembly Needed
Depth
11 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645988
Zoro #
G322344032
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
6 in
Depth
11 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Brass
Description
This 24-inch antiqued brass metal table lamp is the perfect combination of design and function. The base of this lamp is made of antiqued brass metal. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24.00-inch h x 6.00-inch w x 11.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.