
24" Beige Aluminum Outdoor Accent Chair
Mfr # 668774
Zoro # G222832967
product price: $1,483.99
/eaKey Features
Assembly
Full Assembly Needed
Chair Frame Material
Aluminium
Modular
No
Chair Height
30.3 in
Product Type
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668774
Zoro #
G222832967
UPC #
-
Country of Origin
China
Dimensions
Chair Height
30.3 in
Chair Width
24 in
Chair Depth
35 in
Details
Assembly
Full Assembly Needed
Chair Frame Material
Aluminium
Modular
No
Product Type
Transitional
Chair Weight Capacity
265 lb
Cushions Included
No
Commercial Use
Yes
Detachable Cushion
No
Number of Chairs Included
1
Outdoor Chair Type
Accent Chair
Item
Outdoor Chairs
Canopy Included
No
Includes
1
Chair Frame Color
Beige, Brown
Description
Escape the ordinary and embrace the extraordinary with the extraordinary 24-inch beige aluminum outdoor accent chair, providing a haven of comfort and charm for your outdoor retreat. The unique wedge style, armless design gives this chair a modern vibe. Crafted from powder coated aluminum with a sturdy outdoor rated polyester fabric, the addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 30.30-inch h x 24.00-inch w x 35.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.