Set of Two 25" Black Metal Outdoor Dining Chair, 2PK
- Mfr # 490257
- Zoro # G022832884
product price:Â
$
703.99
/pk of 2, $352.00/ea
Free Shipping & Returns
Key Features
Chair Depth
24 in
Chair Width
25 in
Modular
No
Chair Frame Color
Black
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490257
- Zoro #
- G022832884
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Outdoor Chairs
- Modular
- No
- Chair Frame Color
- Black
- Assembly
- No Assembly Needed
- Chair Frame Material
- Steel
- Commercial Use
- Yes
- Product Type
- Modern
- Outdoor Chair Type
- Dining Chair
- UV Protective Finish
- Yes
- Chair Weight Capacity
- 250 lb
- Canopy Included
- No
- Cushions Included
- No
- Includes
- 2 Dining Chairs
- Number of Chairs Included
- 2
Dimensions
- Chair Depth
- 24 in
- Chair Width
- 25 in
- Chair Height
- 31 in
Description
Experience the perfect blend of form and function with the set of two 25-inch black metal outdoor dining chair, designed to withstand the elements while providing exceptional comfort and timeless design. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 31-inch H x 25-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.