Shop HOMEROOTS
See all product information
Create Account
24" Beige and Gold Fabric and Steel Counter Height Swivel Bar Chair
- Mfr # 555677
- Zoro # G922811019
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Width
19.1 in
Length
21.9 in
Number of Stools Included
1
Seat Material
Steel
Seat Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555677
- Zoro #
- G922811019
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19.1 in
- Length
- 21.9 in
- Height
- 35.8 in
Details
- Number of Stools Included
- 1
- Seat Material
- Steel
- Seat Color
- Gold
- Finish
- Glossy
- Seat Style
- Bucket
- Capacity
- 400 lb
- Item
- Bar Chairs
- Shape
- Round
- Bar Chair Type
- Counter Height
- Assembly Required
- Full Assembly Needed
Description
Comfort and design come together nicely in this 24-inch beige and gold fabric and steel counter height swivel bar chair. The beige upholstered seat of this stool is a nice contrast to the high quality, gold steel of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 35.80-inch h x 19.10-inch w x 21.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.