26" Gray And White Faux Leather And Solid Wood Counter Height Swivel Bar Chair
- Mfr # 550091
- Zoro # G422355150
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Seat Color
White
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Width
19 in
Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550091
- Zoro #
- G422355150
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 19 in
- Depth
- 23 in
- Height
- 40.5 in
Details
- Seat Color
- White
- Application Type
- Non-Commercial
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
Description
The perfect way to add some extra seating in your home, this 26-inch gray and white faux leather and solid wood counter height swivel bar chair will elevate the look and vibe of your room. The white coloration of the high quality solid wood base marries nicely with the gray upholstered seat. The rectangle shape of the seat combines with a full high curved back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 40.5-inch H x 19-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.