24" Beige and Gold Wood and Steel Pedestal Base Square Dining Table
Mfr # 572239
Zoro # G422907977
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Height
29.9 in
Purposeful Distressing Type
No Distressing
Width
24 in
Commercial Use
Yes
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572239
Zoro #
G422907977
UPC #
-
Country of Origin
China
Dimensions
Height
29.9 in
Width
24 in
Length
24 in
Details
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Shape
Square
Tabletop Material
Manufactured Wood
Frame Material
Steel
Assembled/Unassembled
Unassembled
Weight Capacity
2 lb
Leg Color
Gold
Leaf Included
No
Mirrored
No
Style
Modern
Table Mechanism
Fixed
Leg Type
Pedestal
Tabletop Color
Beige
Assembly Required
Full Assembly Needed
Item
Dining Tables
Frame Color
Beige, Gold
Description
Give your room the perfect anchor piece with this 24-inch beige and gold wood and steel pedestal base square dining table. The base of this table is made from steel in a gold color that creates a good looking visual contrast to the beige faux terrazzo patterned manufactured wood tabletop. The two-tone finish is attractive and fashionable. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 2 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 24-inch beige and gold wood and steel pedestal base square dining table is a must-have for your home. 29.9-inch h x 24-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.