Square 27.75" W, 27.75" L, 29" H, Metal, Red
Mfr # CH-31330-2-30-RED-GG
Zoro # G3602949
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.75"
Length
27.75"
Height
29"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31330-2-30-RED-GG
Zoro #
G3602949
UPC #
889142024767
Country of Origin
China
Dimensions
Width
27.75"
Length
27.75"
Height
29"
Depth
27-3/4"; 20"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Powder Coat
Assembled/Unassembled
Unassembled
Material
Metal (Table Top), Rubber (Floor Glides)
Type
Indoor-Outdoor Table Set
Includes
(1) Table; (2) Stack Chair
Color
Red
Description
Red Metal Table Set,23.75SQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.