
24" Beige Check Cotton Blend Throw Pillow With Embroidery
Mfr # 549433
Zoro # G622810503
product price: $54.99
/eaKey Features
Material
Cotton Blend
Assembly Required
No Assembly Needed
Pattern
Check
Residential/Commerical
Residential
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549433
Zoro #
G622810503
UPC #
-
Country of Origin
India
Dimensions
Size
24 x 24 in
Width
24 in
Depth
9 in
Length
24 in
Details
Material
Cotton Blend
Assembly Required
No Assembly Needed
Pattern
Check
Residential/Commerical
Residential
Color
Beige
Style
Modern
Item
Accent Throw Pillow
Reversible
No
Type
Pillow Cover and Insert
Closure Type
Zipper
Fill Material
Polyfill
Description
The 24-inch beige geometric cotton blend throw pillow with embroidery is the perfect decorative accessory for your home. This beige hued piece represents quality construction, expertly made from durable cotton blend that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.