
24" Beige Fabric Tufted Arm Chair
Mfr # 552136
Zoro # G922376105
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Commercial Use
No
Overall Height
35.5 in
Overall Width
23.5 in
Seat Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552136
Zoro #
G922376105
UPC #
-
Country of Origin
India
Dimensions
Overall Height
35.5 in
Overall Width
23.5 in
Overall Depth
27 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Accent Chair
Seat Color
Beige
Description
Stylish, elegant and fully functional, the 24-inch beige fabric tufted arm chair adds a touch of panache to any set up. This sturdy fabric upholstered arm chair comes in a chic solid beige color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 35.5-inch h x 23.5-inch w x 27-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.