
24" Beige Solid Wood Three Drawer Nightstand
Mfr # 651499
Zoro # G122368313
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Depth
13.8 in
Assembly Required
No Assembly Needed
Width
17.7 in
Application Type
No
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651499
Zoro #
G122368313
UPC #
-
Country of Origin
India
Dimensions
Depth
13.8 in
Width
17.7 in
Height
23.6 in
Details
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No
Color
Beige
Description
Give your room the look and feel of 5-star accommodations with this 24-inch beige solid wood three drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23.60-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.