24" Black and Brown Metal And Wood Wild At Heart Tabletop Sign
- Mfr # 392455
- Zoro # G122882499
product price:Â
$
29.99
/ea
Key Features
LED Lighting
No
Plays Music
No
Occasion
No Holiday
Finish
Matte
Sculpture Type
Tabletop Sign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392455
- Zoro #
- G122882499
- UPC #
- -
- Country of Origin
- China
- LED Lighting
- No
- Plays Music
- No
- Occasion
- No Holiday
- Finish
- Matte
- Sculpture Type
- Tabletop Sign
- Subject
- No Subject
- Construction Method
- Hand Finished
- Power Source
- No Power Source Required / Manual
- Commercial Use
- No
- Hand Painted
- No
- Assembly Required
- No
- Material
- Metal
- Color
- Black, Brown
- Item
- Sculptures
Dimensions
- Depth
- 1 in
- Width
- 24 in
- Length
- 5 in
Description
Make your love for adventure known with this fun Black Metal Wild At Heart Sign. Made from solid metal and wood, there is a thin solid metal platform atop which there are separate letters that spell the word 'Wild At Heart' where the heart is represented by a line drawn shape. The letters are in a rounded square shape and have enough space between them to keep this sign minimal and airy. The neutral colorway and the simplistic design means you can use it anywhere in your home. 5-inch H x 24-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.