Shop TECHKO
See all product information
Create Account
Gartenlicht Greta Outdoor Solar Lantern Gnome Garden Statue with Integrated LED Lantern, 4PK
- Mfr # SG-826-4PK
- Zoro # G423507497
original price: $79.39 , new price: $59.54 , 25 percent off
new price:
$
59.54
/pk of 4, $14.89/ea
Key Features
Power Source
Solar
Color Temperature
Cool White (6000K)
Finish
Matte
Mount Type
Freestanding
Color
Multicolored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-826-4PK
- Zoro #
- G423507497
- UPC #
- -
- Country of Origin
- China
- Power Source
- Solar
- Color Temperature
- Cool White (6000K)
- Item
- Solar Garden Statue
- Finish
- Matte
- Mount Type
- Freestanding
- Color
- Multicolored
- Voltage
- 1.2 V
- Lumens
- 18 lm
- Material
- ABS Plastic, Resin
- Wattage Equivalency
- 2 W
Dimensions
- Size
- 7.9 in x 5.5 in x 12 in
Description
Meet Greta, the cheerful Bavarian gnome who has made it her life’s mission to brighten your garden! With her moss-green hat, long braided hair, and colorful patchwork apron, Greta looks like she wandered straight out of a cozy Alpine village. In her hand, she carries a classic lantern to guide guests and watch over flowers, while adding a touch of magic to your outdoor space. During the day, Greta happily soaks up the sun while her built-in solar panel charges. When the evening arrives, her lantern glows automatically with a warm LED light, creating a soft, welcoming ambiance along pathways, patios, and garden corners. It’s the kind of gentle glow that makes your yard feel whimsical, peaceful, and full of personality. Crafted from durable, weather-resistant materials, Greta is ready for year-round adventures. Whether she’s greeting visitors, lighting up a walkway, or surprising someone as a thoughtful gift, Greta brings charm, character, and a dash of German gnome magic wherever she goes.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.