Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Black And Clear Glass And Steel Round End Table

  • Mfr # 543832

  • Zoro # G222346235


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Height
24 in
Width
18 in
Application Type
No
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543832
Zoro #
G222346235
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
18 in
Depth
18 in

Details

Tabletop Color
Black
Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch black and clear glass and steel round end table. The base of this table is made from steel in a black color that is a nice contrast to the clear glass tabletop. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 18-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.