Zoro Homepage

24" Black And Natural Distressed Solid Wood And Iron Square End Table

  • Mfr # 571196

  • Zoro # G522375805


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
24 in
Assembly Required
No Assembly Needed
Tabletop Color
Black
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571196
Zoro #
G522375805
UPC #
-
Country of Origin
India

Dimensions

Depth
24 in
Height
24 in
Width
24 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Black
Item
End-Side Table
Application Type
Yes

Description

Optimize your space and add some charm to your room with the 24-inch black and natural distressed solid wood and iron square end table. The black coloration of the high quality iron base marries nicely with the natural solid wood top. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.