Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Black Manufactured Wood And Iron Round End Table With Shelf

  • Mfr # 402457

  • Zoro # G122833309


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Purposeful Distressing Type
No Distressing
Set
No
Weight Capacity
25 lb
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402457
Zoro #
G122833309
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
24 in
Width
19.75 in
Length
19.25 in

Details

Tabletop Color
Black
Purposeful Distressing Type
No Distressing
Set
No
Item
End-Side Tables
Weight Capacity
25 lb
Leg Type
3 Legs
Style
Traditional
Mirrored
No
Base Material
Iron
Assembled/Unassembled
Assembled
Shape
Round
Tabletop Material
Manufactured Wood
Includes
1 Table
Leg Color
Black
Finish
Matte

Description

Optimize your space and add some charm to your room with the 24" black manufactured wood and iron round end table with shelf. Artfully crafted of metal, this beautiful design is chock-full of fine details. A sleek black monotone color gives this iron and manufactured wood table a fresh and updated look. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24" H x 19.75" W x 19.25" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.