Shop HOMEROOTS
See all product information
Create Account
Set of Two Gray Wooden Boxes, 2PK
Mfr # 399677
Zoro # G922910385
product price:Â $88.39
/pk 2, $44.20/eaKey Features
Shape
Rectangle
Overall Length
11.75 in
Frame Material
Solid Wood
Includes
2 Pieces; Large Desk Organizer 6.75 x 11.75 x 6.75 Small Desk Organizer 5.25 x 9.5 x 5.25 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399677
- Zoro #
- G922910385
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 11.75 in
- Overall Height
- 4.5 in
- Overall Depth
- 7.5 in
Details
- Shape
- Rectangle
- Frame Material
- Solid Wood
- Includes
- 2 Pieces; Large Desk Organizer 6.75 x 11.75 x 6.75 Small Desk Organizer 5.25 x 9.5 x 5.25 in
- Finish
- Matte
- Type
- Desk Organizer
- Style
- Cottage
- Color
- Gray
- Drawers
- No
- Commercial Use
- Yes
- Item
- Organizers
- Assembly
- No Assembly Needed
Description
This Set of Two Gray Wooden Boxes is the perfect way to add a touch of unique design and utility to any space in your home. There are two boxes in this set in varying sizes. The wooden boxes have a textured gray and white finish on them which allows you to use them as statement pieces in any room. The closing hooks are in a general square shape which is made up of smaller silver squares. Use these boxes together or break them up around the house. You can use them for storage, for decor, or for both. 4.5" H x 11.75" W x 7.5" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.