Zoro Homepage

24" Black Steel End Table With Shelf

  • Mfr # 543836

  • Zoro # G922364096


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Depth
15 in
Height
24 in
Assembly Required
Full Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543836
Zoro #
G922364096
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
15 in
Height
24 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No
Tabletop Color
Black

Description

Distinctive in style the 24-inch black steel end table with shelf radiates a versatile charm. Made of steel, the black coloration throughout gives this piece an updated and refreshing look. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch H x 20-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.