
24" Black Steel Geo Back Outdoor Arm Chair
Mfr # 606527
Zoro # G322326205
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Black
Overall Width
24 in
Overall Length
22.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606527
Zoro #
G322326205
UPC #
-
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
22.5 in
Overall Height
35 in
Details
Application Type
Non-Commercial
Color
Black
Item
Outdoor Chair
Assembly Required
Partial Assembly Needed
Material
Steel
Description
Arms give this chair shape and definition and make it a good looking and comfortable option. Featuring a geometric designed partially back design that gives the chair a fresh and updated style. Enjoy the good life every day with this fashionable outdoor seating option. The steel outer frame ensures durability while maintaining a sleek profile. With its smooth texture and elegant black color, this armchair complements various outdoor decor styles, making it an ideal choice for relaxation and leisure. 35-inch h x 24-inch w x 22.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.