This item is Discontinued.

Homeroots 49" White Metal Outdoor Swing Chair with White Cushion 653876

49" White Metal Outdoor Swing Chair with White Cushion (Discontinued)

  • Mfr # 653876
  • Zoro # G922325233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653876
Zoro #
G922325233
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
23.25 in
Overall Width
48.81 in
Overall Length
23.03 in

Details

Material
Iron
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Color
White
Item
Outdoor Chair

Description

Elevate your outdoor lounging experience with the 49-inch white metal outdoor swing chair with white cushion, where you can recline in comfort and sway your way to blissful serenity. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. Let these white cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. When it comes to cushions, you want them to be comfortable, durable, and a color that is neutral and enhances your overall aesthetic. These cushions in white linen will do just that. Enjoy the good life everyday with this fashionable outdoor seating option. 23.25-inch h x 48.81-inch w x 23.03-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.