Shop HOMEROOTS
See all product information
Create Account
24" Black Water Hyacinth Basket
- Mfr # 609422
- Zoro # G822911079
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Depth
19.69 in
Overall Length
23.62 in
Overall Height
19.69 in
Weight Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609422
- Zoro #
- G822911079
- UPC #
- -
- Country of Origin
- India
- Shape
- Round
- Weight Capacity
- 15 lb
- Frame Material
- Water Hyacinth
- Item
- Organizers
- Doors Included
- No
- Clothing Rod Included
- No
- Shelves Included
- No
- Type
- Basket
- Handles Included
- Yes
- Color
- Black
- Lid Included
- No
- Includes
- 3 Pieces
- Holiday / Occasion
- No Holiday
- Style
- Modern
- Commercial Use
- No
- Features
- Nesting
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 19.69 in
- Overall Length
- 23.62 in
- Overall Height
- 19.69 in
Description
The 24-inch black water hyacinth basket perfectly combines style and functionality for effortless organization. Its round shape offers versatile storage options, making it ideal for any room in your home. Crafted from durable water hyacinth, this basket showcases a modern aesthetic that complements various decor styles. Featuring nesting capabilities, these baskets can be conveniently stacked when not in use, saving valuable space. The rich black color adds a touch of sophistication while seamlessly fitting into your existing color scheme. With a total of three pieces included, you have ample storage solutions at your disposal to declutter your space and keep items neatly arranged. Enhance your home with this chic and practical organizer. 19.69-inch h x 23.62-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.