Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Pink And Brown Loveseat and Toss Pillows
- Mfr # 515730
- Zoro # G823438704
product price:Â
$
3,806.99
/ea
Key Features
Material
Manufactured Wood
Tufted Cushions
Yes
Length
46 in
Upholstery Material
100% Polyester
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515730
- Zoro #
- G823438704
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 46 in
- Width
- 70 in
- Depth
- 41 in
- Size
- 70" L x 41" D" x 46" H
Details
- Material
- Manufactured Wood
- Tufted Cushions
- Yes
- Upholstery Material
- 100% Polyester
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Color
- Brown
- Capacity
- 2
- Finish
- Matte
- Style
- Traditional
- Leg Material
- Solid And Manufactured Wood
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Hand Crafted
- No
- Wood Species
- Not Wood
- Upholstery Color
- Pink
- Number of Toss Pillows
- 3
Description
Transform your living space with this opulent 70-inch pink loveseat featuring brown legs and three matching toss pillows. The square arms not only provide comfort but also add a unique touch to the overall design. Upholstered in a solid pink color, this loveseat boasts a cushion back and a sturdy frame constructed from manufactured wood. A versatile and stylish addition to any room, this loveseat is a true showpiece that is sure to impress. 46-inch H x 70-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.