Shop HOMEROOTS
See all product information
Create Account
24" Black Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478203
- Zoro # G622908019
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Depth (In.)
5/1/2002
Finish
Black
Includes
Doors; Medicine Cabinet
Features
Soft Close Door Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478203
- Zoro #
- G622908019
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Black
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
Dimensions
- Width (In.)
- 23.6
- Height (In.)
- 24.6
- Depth (In.)
- 5/1/2002
Description
The 24-inch black wood floating double door bathroom vanity and medicine cabinet with mirror combines modern design with functional elegance. Crafted from durable manufactured wood, this vanity features a sleek black finish that effortlessly enhances your bathroom decor. It includes soft close door hinges for a quiet and smooth operation, ensuring a serene environment. The built-in mirror adds a touch of sophistication while maximizing light and space. A convenient medicine cabinet is included, providing ample storage for your essentials. The wall-mounted standard installation makes for easy setup, offering a floating appearance that adds an illusion of more room. Stylish handles and drawer pulls complete the look, making this vanity a perfect blend of convenience and contemporary charm. 24.60-inch h x 23.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.