Shop HOMEROOTS
See all product information
Create Account
24" Black Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478210
- Zoro # G822911758
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Depth (In.)
7.5 in
Finish
Black
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478210
- Zoro #
- G822911758
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Black
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 19.7 in
- Depth (In.)
- 7.5 in
Description
The 24-inch black wood floating double door bathroom vanity and medicine cabinet with mirror combines modern design and practical functionality. Crafted from high-quality manufactured wood, this vanity features a sleek black finish that enhances any bathroom aesthetic. It comes with soft close door hinges, ensuring a quiet and smooth operation every time you access your essentials. The included mirror adds a touch of elegance while providing convenience for your daily routines. With the medicine cabinet integrated into the design, you can easily store toiletries and accessories out of sight. This wall-mounted vanity saves space and creates a contemporary look that transforms your bathroom into a stylish retreat. 19.70-inch h x 23.60-inch w x 7.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.