Shop HOMEROOTS
See all product information
Create Account
24" Black Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478387
- Zoro # G822910805
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
23.6 in
Depth (In.)
5.8 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478387
- Zoro #
- G822910805
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Features
- Soft Close Door Hinges
- Includes
- Doors; Medicine Cabinet
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 23.6 in
- Depth (In.)
- 5.8 in
Description
The 24-inch black wood floating double door bathroom vanity and medicine cabinet with mirror combines style and functionality. This modern design features a sleek black vanity base crafted from durable manufactured wood, ensuring both elegance and longevity. It includes soft close door hinges that provide a quiet and gentle closure, enhancing the overall user experience. The vanity is wall-mounted, maximizing floor space and adding a contemporary touch to your bathroom. With convenient handles and drawer pulls, accessing your essentials becomes effortless. This set also comes with a matching mirror and a medicine cabinet, ensuring that all your grooming needs are met in one cohesive piece. Elevate your bathroom’s aesthetic with this sophisticated addition. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.