20" Silver And White Laminate Curio Cabinet With Seven Shelves
- Mfr # 477677
- Zoro # G522908393
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
20.1
Body Material
Manufactured Wood
Height (In.)
62.2
Depth (In.)
8/1/2002
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477677
- Zoro #
- G522908393
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matt White
- Includes
- Doors
Dimensions
- Width (In.)
- 20.1
- Height (In.)
- 62.2
- Depth (In.)
- 8/1/2002
Description
Enhance your bathroom storage with this sleek 20-inch silver and white laminate curio cabinet. Featuring seven shelves, this modern rectangular freestanding piece offers ample space for organizing your essentials. Made of durable particle board with a stylish white finish, this cabinet exudes a contemporary vibe that complements any decor seamlessly. The silver accents add a touch of sophistication to the overall design, making it a standout piece in your bathroom. Stay organized and add a touch of elegance to your space with this functional and stylish curio cabinet. 62.2-inch h x 20.1-inch w x 8.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.