Shop HOMEROOTS
See all product information
Create Account
24" Black Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543608
- Zoro # G922908597
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
24.6 in
Depth (In.)
5.5 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543608
- Zoro #
- G922908597
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 24.6 in
- Depth (In.)
- 5.5 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Description
The 24-inch black wood floating double door bathroom vanity and medicine cabinet with mirror combines modern style with functional elegance. Crafted from high-quality manufactured wood, this vanity is designed to complement any contemporary bathroom setting. It features soft close door hinges for smooth and silent operation, ensuring a serene environment. Included are stylish handles for easy access to storage, along with a mirror that adds a touch of sophistication to your space. The wall-mounted standard installation type provides a sleek, open feel while maximizing floor space. With double doors and a dedicated medicine cabinet, organization has never been more stylish and convenient. Elevate your bathroom with this chic and practical ensemble. 24.60-inch h x 23.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.