Shop HOMEROOTS
See all product information
Create Account
18" Silver And Black Laminate Accent Cabinet With One Shelf
- Mfr # 478422
- Zoro # G722910516
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Height (In.)
35.03 in
Depth (In.)
17.71 in
Finish
Matt Black
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478422
- Zoro #
- G722910516
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matt Black
- Includes
- Doors
Dimensions
- Width (In.)
- 17.71 in
- Height (In.)
- 35.03 in
- Depth (In.)
- 17.71 in
Description
Enhance your bathroom with this modern 18-inch silver and black laminate accent cabinet featuring one shelf. The freestanding rectangular cabinet offers ample storage space with included storage cabinets and shelves, perfect for organizing your essentials. Crafted from durable particle board and finished in a sleek black and silver color scheme, this stylish cabinet adds a contemporary touch to your decor. The laminate top provides a sturdy surface for displaying decorative items or everyday essentials, making it both functional and aesthetically pleasing. Elevate your bathroom storage solution with this versatile accent cabinet that combines style and functionality effortlessly. 35.03-inch h x 17.71-inch w x 17.71-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.