
24" Blue and Beige Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549429
Zoro # G722811042
product price: $56.49
/eaKey Features
Color
Blue, Beige
Length
24 in
Assembly Required
No Assembly Needed
Material
Cotton Blend
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549429
Zoro #
G722811042
UPC #
-
Country of Origin
India
Dimensions
Length
24 in
Size
24 x 24 in
Depth
9 in
Width
24 in
Details
Color
Blue, Beige
Assembly Required
No Assembly Needed
Material
Cotton Blend
Closure Type
Zipper
Reversible
No
Pattern
Geometric
Fill Material
Polyfill
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Residential/Commerical
Residential
Style
Modern
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 24-inch blue geometric cotton blend throw pillow with embroidery. This blue colored decorative pillow is made from high grade cotton blend that is durable and long lasting. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.