Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Blue And White Floral Curved Porcelain Table Vase

  • Mfr # 565452

  • Zoro # G422883738


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish Style
No Distressing
Material
Porcelain
Size
24 in
Finish
Does Not Apply
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565452
Zoro #
G422883738
UPC #
-
Country of Origin
China

Dimensions

Size
24 in
Depth
14 in
Length
23.8 in
Width
14 in

Details

Finish Style
No Distressing
Material
Porcelain
Finish
Does Not Apply
Color
Blue, White
Item
Vases
Style
Asian
Pattern
Floral
Watertight
No
Hand Painted
Yes
Shape
Tapered
Commercial Use
Yes
Intended Room
Living Room
Vase Type
Table Vase
Occasion
No Holiday
Assembly Required
No

Description

The 24-inch blue and white floral tapered porcelain table vase is a stunning centerpiece that adds elegance to any room. Its curved silhouette provides a modern twist on classic design, making it versatile for various decor styles. Hand-painted with intricate floral patterns, this vase showcases exceptional craftsmanship and artistic detail. Perfect for displaying fresh flowers or as a standalone piece, this traditional-style vase seamlessly blends beauty and functionality, making it an ideal choice for those looking to elevate their home decor. 23.8-inch h x 14-inch w x 14-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.