
24" Blue and White Striped Cotton Throw Pillow With Fringe
Mfr # 529343
Zoro # G522810849
product price: $69.99
/eaKey Features
Fill Material
Polyfill
Type
Pillow Cover and Insert
Style
Transitional
Residential/Commerical
Residential
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529343
Zoro #
G522810849
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Length
24 in
Depth
7 in
Size
20 x 20 in
Details
Fill Material
Polyfill
Type
Pillow Cover and Insert
Style
Transitional
Residential/Commerical
Residential
Pattern
Striped
Reversible
No
Closure Type
Zipper
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Material
Cotton
Color
Blue, White
Description
The perfect complement to your sofa, favorite chair, or bed, this 24-inch blue and white striped cotton throw pillow with fringe is a great decorative accent. The blue and white coloring of the extremely durable and long lasting cotton will add dimension and texture to your space. Charming decorative fringe give this design texture along with a hand-crafted look and feel. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.