24" Brass And Clear Glass And Steel End Table With Two Shelves

  • Mfr # 544213

  • Zoro # G822363977


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Height
24 in
Tabletop Color
Brass
Assembly Required
Full Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544213
Zoro #
G822363977
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
24 in
Width
24 in

Details

Tabletop Color
Brass
Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 24-inch brass and clear glass and steel end table with two shelves. The base of this table is made from steel in a brass color that is a nice contrast to the clear glass tabletop. Includes 2 shelves for additional storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 10-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.