24" Brown Manufactured Wood Boat Hand Painted Sculpture
- Mfr # 364383
- Zoro # G922882811
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
LED Lighting
No
Nature Motif
No Nature
Commercial Use
No
Subject
Transportation
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364383
- Zoro #
- G922882811
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 24 in
- Width
- 8 in
- Depth
- 24 in
Details
- Item
- Sculptures
- LED Lighting
- No
- Nature Motif
- No Nature
- Commercial Use
- No
- Subject
- Transportation
- Construction Method
- Handmade
- Plays Music
- No
- Assembly Required
- No
- Design Motif
- Not an animal
- Hand Painted
- Yes
- Sculpture Type
- Model Boat
- Occasion
- No Holiday
- Color
- Brown
- Pieces per Set
- 1
- Material
- Solid Wood
Description
This 24" brown manufactured wood boat hand painted sculpture will add a beautiful decorative accent to your decor. This brown hued piece represents high quality, expertly made from high grade manufactured wood. Accessorize your room with this chic sculpture in a brown coloration. A perfect decorative addition for anyone who loves a stylish look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 24" H x 8" W x 24" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.