Buddy the Puppy Solar Outdoor Garden Statue with Integrated LED Light, 2PK
- Mfr # SG-821-2PK
- Zoro # G823507493
product price:
$
41.99
/pk of 2, $21.00/ea
Key Features
Material
ABS Plastic, Resin
Mount Type
Freestanding
Wattage Equivalency
2 W
Size
5.3 in x 5.5 in x 8.7 in
Power Source
Solar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-821-2PK
- Zoro #
- G823507493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5.3 in x 5.5 in x 8.7 in
Details
- Material
- ABS Plastic, Resin
- Mount Type
- Freestanding
- Item
- Solar Garden Statue
- Wattage Equivalency
- 2 W
- Power Source
- Solar
- Voltage
- 1.2 V
- Color
- Tan, Black, Green, Pink
- Color Temperature
- Cool White (6000K)
- Lumens
- 18 lm
- Finish
- Matte
Description
Meet Buddy, the happiest greeter your home has ever had. With his tongue-out smile, bright eyes, and paws perched proudly behind a big “WELCOME” sign, Buddy is ready to charm every guest who walks up to your porch, patio, or garden path. Nestled in the center of his sign is a built-in solar light that brings his warm welcome to life once the sun goes down. During the day, Buddy lounges in the sunshine while the solar panel quietly charges. When evening arrives, the light in his sign automatically glows, creating a cozy, inviting ambiance that makes your entryway feel extra friendly. The soft LED illumination highlights the playful details - from the grassy base to the little pink flowers - giving your outdoor space a cheerful, heartwarming touch. Crafted from durable, weather-resistant materials, Buddy is ready for year-round outdoor display. Whether you’re decorating your own home or searching for a sweet, pet-themed gift, this lovable pup brings personality, charm, and a glowing welcome wherever he sits.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.