
24" Brown Metal Outdoor Accent Chair with Storage with Brown Cushion
Mfr # 625687
Zoro # G822350731
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.6 in
Overall Height
46.1 in
Color
Brown
Material
Iron
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
625687
Zoro #
G822350731
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
23.6 in
Overall Height
46.1 in
Overall Width
47.6 in
Details
Item
Outdoor Chair
Color
Brown
Material
Iron
Assembly Required
Partial Assembly Needed
Commercial Use
No
Description
Indulge in luxurious comfort while enhancing your outdoor decor with the carefully crafted 24-inch brown metal outdoor accent chair with storage with brown cushion, where sophistication meets leisure. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. Your cushions should be a vibrant reflection of your personality. These brown ones will add a pop of color that harmoniously complements your unique aesthetic. The ability to recline in a comfortable position promotes relaxation and helps reduce stress, making this chair a definite must-have. You can never have enough storage space, and with this stunning furniture piece, you won’t have to worry about finding a spot for your favorite items you want close by. Enjoy the good life everyday with this fashionable outdoor seating option. 46.1-inch h x 23.6-inch w x 22.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.