Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Brown Solid Wood Square Cross Legs End Table

  • Mfr # 564937

  • Zoro # G322374374


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Width
24 in
Application Type
Yes
Height
24 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564937
Zoro #
G322374374
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
24 in
Depth
24 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 24-inch brown solid wood square cross legs end table. This table is made from solid wood in a brown color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch h x 24-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.