Shop HOMEROOTS
See all product information
Create Account
24" Brown Solid Wood Two Drawer Nightstand
Mfr # 701729
Zoro # G322907183
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Felt Lined Drawers
No
Material
Solid Wood
Width
17.72 in
Frame Wood Species
Mango
Capacity
26 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701729
- Zoro #
- G322907183
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 17.72 in
- Depth
- 13.78 in
- Length
- 23.62 in
Details
- Felt Lined Drawers
- No
- Material
- Solid Wood
- Frame Wood Species
- Mango
- Capacity
- 26 lb
- Leg Color
- Brown
- Commercial Use
- Yes
- Style
- Modern
- Drawer Glide Mechanism
- Wood Slide
- Frame Material
- Solid Wood
- Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Soft Close or Self Close Drawer Glides
- No
- Number of Doors
- 1
- Item
- Nightstands & Bedside Table
- Leg Material
- Solid Wood
- Frame Color
- Brown
- Shape
- Rectangular
- Number of Shelves
- 1
- Number of Drawers
- 2
Description
Give your room the look and feel of 5-star accommodations with this 24-inch brown solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.62-inch h x 17.72-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.