Zoro Homepage

24" Burnt Orange Metal Two Light Table Lamp With Amber Square Shade

  • Mfr # 524747

  • Zoro # G722352057


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange
Height
23.5 in
Assembly Required
Partial Assembly Needed
Depth
16 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524747
Zoro #
G722352057
UPC #
-
Country of Origin
China

Dimensions

Height
23.5 in
Depth
16 in
Width
16 in

Details

Color
Burnt Orange
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 24" burnt orange metal two light table lamp with amber square shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of burnt orange metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.5" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.