24" Champagne And Black Faux Marble Glass And Metal Round End Table
Mfr # 486365
Zoro # G822833456
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Height
24 in
Diameter
22 in
Tabletop Material
Glass
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486365
Zoro #
G822833456
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
24 in
Diameter
22 in
Details
Item
End-Side Tables
Shape
Round
Tabletop Material
Glass
Tabletop Color
Black
Leg Type
Abstract
Leg Color
Champagne
Finish
Glossy
Assembled/Unassembled
Assembled
Set
No
Purposeful Distressing Type
No Distressing
Includes
1 Table
Base Material
Metal
Description
Show off your exquisite taste with this 24" champagne and black faux marble glass and metal round end table. Quality construction from the unique geometric design champagne metal base combines with black faux marble glass of the top to give this table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24" H x 22" W x 22" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.