Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Chestnut Solid Wood Two Drawer Nightstand

  • Mfr # 651536

  • Zoro # G022363555


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Height
23.6 in
Application Type
No
Assembly Required
No Assembly Needed
Width
21.7 in
Depth
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651536
Zoro #
G022363555
UPC #
-
Country of Origin
India

Dimensions

Height
23.6 in
Width
21.7 in
Depth
15.7 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 24-inch chestnut solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid mango wood wood. Includes a curved edge shape and 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.60-inch h x 21.70-inch w x 15.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.