Kappesberg Jolyne 3-Drawer Vertical Dresser, Bedroom, 28.5 in H x 25.6 in W x 17.7 in D, White
- Mfr # EU2221 - BR
- Zoro # G621697686
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EU2221 - BR
- Zoro #
- G621697686
- UPC #
- -
- Country of Origin
- Brazil
Description
Enhance the modern charm of your bedroom with this elegant vertical 3-drawer dresser in a crisp White finish. Designed with a streamlined frame and sleek lines, it exudes a sophisticated and chic allure that is perfect for contemporary spaces. The dresser's understated metal handles add a touch of refinement, marrying functionality with minimalist style. Each of the spacious drawers is equipped with smooth metal slides, ensuring easy and quiet operation. This feature is ideal for accessing your clothing and accessories effortlessly, making it a practical addition to your daily routine. The dresser's modern and urban design allows it to blend seamlessly into any area of your home, from the bedroom to a guest room or even a larger bathroom, providing versatile storage options wherever needed. The neutral finish enhances the dresser's versatility, allowing it to complement a wide array of decor schemes and color palettes with elegance and ease. Some assembly is required upon delivery, enabling you to customize the setup to best fit your space. The overall dimensions of this chic dresser are 29.5 inches in height, 25.5 inches in width, and 17.7 inches in depth, offering ample storage without occupying too much floor space. This blend of style, functionality, and compact design makes it an excellent choice for those looking to add a touch of modern sophistication to their home. Dimensions of the Drawers are - 22 in. W x 15.4 in. D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.