24" Chrome And White Oak Manufactured Wood And Metal Round End Table
Mfr # 485859
Zoro # G822833487
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Height
24 in
Includes
1 Table
Assembled/Unassembled
Assembled
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485859
Zoro #
G822833487
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
24 in
Diameter
24 in
Details
Commercial Use
Yes
Includes
1 Table
Assembled/Unassembled
Assembled
Mirrored
No
Style
Modern
Finish
Chrome
Set
No
Purposeful Distressing Type
No Distressing
Tabletop Color
White
Leg Type
Cross Legs
Shape
Round
Leg Color
Silver
Base Material
Metal
Tabletop Material
Manufactured Wood
Item
End-Side Tables
Description
Show off your exquisite taste with this 24" chrome and white oak manufactured wood and metal round end table. The chrome coloration of the high quality metal base marries nicely with the white oak manufactured wood top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24" H x 24" W x 24" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.