
24" Clear and Gold Glass and Aluminum Libra Scales End Table
Mfr # 634156
Zoro # G922363839
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Gold
Height
24 in
Assembly Required
Partial Assembly Needed
Depth
16 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634156
Zoro #
G922363839
UPC #
-
Country of Origin
India
Dimensions
Height
24 in
Depth
16 in
Width
16 in
Details
Tabletop Color
Gold
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Distinctive in style the 24-inch clear and gold glass and aluminum libra scales end table radiates a versatile charm. The clear tempered glass top of this table is a nice contrast to the high quality unique gold and black of the base. This unique table features a manufactured wood black disc and a figural gold metallic scale as the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories, this table is a conversation starter for sure. 24-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.